1483973
Fittings And Adapters
GATES
GATES
4G-10MDH
GATES GATES
Description
4G-10MDH HOSE COUPLING ; MEGACRIMP MALE DIN 24 CONE
Hose Adapter; M18 X 1.5 Thread Size; 0.65 Female Thread ID; 0.709" Male Thread OD; Male DIN 24 Deg Cone-Heavy Series
Part #
710015325
BDI #
1483973

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Fittings-And-Adapters/4G-10MDH/p/1483973
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.07
EAN
0072053449679
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Hose
Weight / LBS
0.15
Product Detail
Hose Adapter
Product Specification
Hose Adapter; M18 X 1.5 Thread Size; 0.65 Female Thread ID; 0.709" Male Thread OD; Male DIN 24 Deg Cone-Heavy Series
Long Description
Hose Adapter; M18 X 1.5 Thread Size; 0.65 Female Thread ID; 0.709" Male Thread OD; Male DIN 24 Deg Cone-Heavy Series