1483972
Fittings And Adapters
GATES
GATES
4G-8MDH
GATES GATES
Description
4G-8MDH HYDRAULIC QUICK COUPLING ; 1/4" HOSE ID M16 X 1.5 THREAD
Hose Adapter; M16 X 1.5 Thread Size; 0.571 Female Thread ID; 0.63" Male Thread OD; Male DIN 24 Deg Cone-Heavy Series
Part #
710015315
BDI #
1483972

Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Fittings-And-Adapters/4G-8MDH/p/1483972
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.06
EAN
0072053447859
Product Group - BDI
F02172
Noun
Adapter
Keyword String
Hose
Weight / LBS
0.13
Product Detail
Hose Adapter
Product Specification
Hose Adapter; M16 X 1.5 Thread Size; 0.571 Female Thread ID; 0.63" Male Thread OD; Male DIN 24 Deg Cone-Heavy Series
Long Description
Hose Adapter; M16 X 1.5 Thread Size; 0.571 Female Thread ID; 0.63" Male Thread OD; Male DIN 24 Deg Cone-Heavy Series