Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6840-24-24 https://www.bdiexpress.com/medias/INDTOMFLARED-STR-6840-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE1MHxpbWFnZS9qcGVnfGFHRmhMMmd5TWk4eE1UQTJNVEEzTVRBMU1qZ3pNQzlKVGtSVVQwMUdURUZTUlVSZlUxUlNYelk0TkRCZk16QXdlRE13TUM1cWNHY3xiYzk5ZWZmNTBjMzkxODZhZmVjMzRkN2E1NGQ4OGEyMzRlNmY4ZTQzMmY2ZjVhMTA3ODY5NGIzODgzZTZjMTQ2
17171895 Fittings And Adapters 

TOMPKINS INDUSTRIES TOMPKINS INDUSTRIES

6840-24-24

Description

6840-24-24 JIC FLANGE ADAPTER ; 1-7/8IN-12 JIC THREAD STEEL

Pipe Flange; JIC to Flange-Code 61; Domestic Steel; Straight Shape; 1 7/8-12 Thread; 24 Thread Nominal Size; Male JIC Thread Type

Part #

6840-24-24

BDI #
17171895

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
TOMPKINS INDUSTRIES INC.
Minimum Buy Quantity
N/A
UNSPSC
40174700
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Flange
Keyword String
Pipe
Product Detail
Pipe Flange
Product Specification
Pipe Flange; JIC to Flange-Code 61; Domestic Steel; Straight Shape; 1 7/8-12 Thread; 24 Thread Nominal Size; Male JIC Thread Type
Long Description
Pipe Flange; JIC to Flange-Code 61; Domestic Steel; Straight Shape; 1 7/8-12 Thread; 24 Thread Nominal Size; Male JIC Thread Type