GATES
GATES
6G-12FDHORX
GATES GATES
Description
6G-12FDHORX HYDRAULIC QUICK COUPLING ; 3/8" HOSE ID M20 X 1.5 THREAD
Pipe Connector; M20 X 1.5 Thread Size; 0.728 Female Thread ID X 0.787" Male Thread OD; Female DIN 24 Deg Cone Swivel-Heavy Series; O-Ring-Straight
Part #
6G-12FDHORX
BDI #
1481329
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Fittings-And-Adapters/6G-12FDHORX/p/1481329
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172500
Weight / Kilogram
0.113
EAN
0072053173130
Product Group - BDI
F02172
Noun
Connector
Keyword String
Pipe
Weight / LBS
0.2
Product Detail
Pipe Connector
Product Specification
Pipe Connector; M20 X 1.5 Thread Size; 0.728 Female Thread ID X 0.787" Male Thread OD; Female DIN 24 Deg Cone Swivel-Heavy Series; O-Ring-Straight
Long Description
Pipe Connector; M20 X 1.5 Thread Size; 0.728 Female Thread ID X 0.787" Male Thread OD; Female DIN 24 Deg Cone Swivel-Heavy Series; O-Ring-Straight

