GATES
GATES
6G-12FDLORX
GATES GATES
Description
RO G0612FDLORX/18A
Pipe Connector; M18 X 1.5 Thread Size X 0.65 Female Thread ID X 0.709" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series; O-Ring-Straight
Part #
7100-19608-5
BDI #
1481351
Details
2123.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Fittings-And-Adapters/6G-12FDLORX/p/1481351
Your Price
Ft 2,123 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40172500
Weight / Kilogram
0.09
EAN
0072053401424
Product Group - BDI
F02172
Noun
Connector
Keyword String
Pipe
Weight / LBS
0.2
Product Detail
Pipe Connector
Product Specification
Pipe Connector; M18 X 1.5 Thread Size X 0.65 Female Thread ID X 0.709" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series; O-Ring-Straight
Long Description
Pipe Connector; M18 X 1.5 Thread Size X 0.65 Female Thread ID X 0.709" Male Thread OD; Female DIN 24 Deg Cone Swivel-Light Series; O-Ring-Straight