Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

B2-DHFX90-0824 https://www.bdiexpress.com/medias/INDXXXXXXXXX-17989229-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzOTd8aW1hZ2UvanBlZ3xhR0ZqTDJobFlTODVPRFl4TVRjek16UTJNek0wTDBsT1JGaFlXRmhZV0ZoWVdGOHhOems0T1RJeU9WOHpNREI0TXpBd0xtcHdad3xjYjk5ODdlOGEyOWMwZjYzZTc2NDBhZmI4ODQ4ZTM4ZDk0YzNhZDA5YThhMzY4ZmRlZWFhNTEyZDAwZGRhYmM5
17989234 Fittings And Adapters 

CONTINENTAL CONTINENTAL

B2-DHFX90-0824

Description

B2-DHFX90-0824 HYDRAULIC HOSE FITTING

Elbow Tube; 90 Deg; Female/Swivel; DIN 24 Deg; 1/2" Hose Inside Diameter; M24X1.5 Thread; 30MM Hex Wrench Size; 41.4MM Drop; 39.9MM Cut Off; 71.6MM Length

Part #

20241825

BDI #
17989234

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.178
EAN
0037256363276
Product Group - BDI
F02172
Harmonized Tariff Code
7412.20.00.35
Noun
Elbow
Keyword String
Tube
Manufacturer URL
https://www.continental-industry.com
Product Detail
Tube Elbow
Product Specification
Tube Elbow; 90 Deg; Female/Swivel; DIN 24 Deg; 1/2" Hose Inside Diameter; M24X1.5 Thread; 30MM Hex Wrench Size; 41.4MM Drop; 39.9MM Cut Off; 71.6MM Length
Long Description
Elbow Tube; 90 Deg; Female/Swivel; DIN 24 Deg; 1/2" Hose Inside Diameter; M24X1.5 Thread; 30MM Hex Wrench Size; 41.4MM Drop; 39.9MM Cut Off; 71.6MM Length