Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G20230-1616 https://www.bdiexpress.com/medias/INDXXXXXXXXX-1096997-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYyMXxpbWFnZS9qcGVnfGFETmtMMmhpTXk4eE1EYzJOalV6TWpnek56UXdOaTlKVGtSWVdGaFlXRmhZV0ZoZk1UQTVOams1TjE4ek1EQjRNekF3TG1wd1p3fDBiMTVkMjcyOTMyYTZmYTAxMTJmNzcxY2JiN2I3YzgwZTVhNDdiN2M1MGVkNmVhNmMwMzNmNWYzYWY1MmNjYzY
1096997 Fittings And Adapters 

GATES GATES

G20230-1616

Description

16GS-16FFORX COUPLING ; 1" HOSE ID 1-7/16"-12 SAE THREAD

Hose Coupling; Globalspiral Hydraulic Coupling; Hex Straight; Series-G20; 1" X 1-7/16-12Nominal; Hose Barb X Female Flat Face O-Ring Swivel; 41MM Stem; 41MM Nut Hex; 4.36" LG; -40 to 250 Deg F; Steel; Tuffcoat Plated; Domestic

Part #

7347-03055-5

BDI #
1096997

Details

12311.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 12,311 / each BDIExpress
QTY

Inventory

Total: 17

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
0.47
EAN
0072053278514
Product Group - BDI
F02172
Noun
Coupling
Keyword String
Hose
Product Detail
Hose Coupling
Product Specification
Hose Coupling; Globalspiral Hydraulic Coupling; Hex Straight; Series-G20; 1" X 1-7/16-12Nominal; Hose Barb X Female Flat Face O-Ring Swivel; 41MM Stem; 41MM Nut Hex; 4.36" LG; -40 to 250 Deg F; Steel; Tuffcoat Plated; Domestic
Long Description
Hose Coupling; Globalspiral Hydraulic Coupling; Hex Straight; Series-G20; 1" X 1-7/16-12Nominal; Hose Barb X Female Flat Face O-Ring Swivel; 41MM Stem; 41MM Nut Hex; 4.36" LG; -40 to 250 Deg F; Steel; Tuffcoat Plated; Domestic