Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G22170-3232 https://www.bdiexpress.com/medias/INDGATCPLGXX-GSP-FJX-G22170-1ANGR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4Mzl8aW1hZ2UvanBlZ3xhR0U0TDJnME1pOHhNRE13TkRJNU56azVNakl5TWk5SlRrUkhRVlJEVUV4SFdGaGZSMU5RWDBaS1dGOUhNakl4TnpCZk1VRk9SMUpmTXpBd2VETXdNQzVxY0djfDcyMWQ2YTQwZmEyZTQ4MThkNmZkNWZjZGNiZmIxYWQ3MmNmNTZmMzc0MzMyNmMzZDVjMDIyYWM2ZGZkNTU0ODk
1104153 Fittings And Adapters 

GATES GATES

G22170-3232

Description

32GSP-32FJX HOSE COUPLING ; FJIC 37 FLARE SWIVEL

Hose Coupling; Global Spiral Plus; 2" Hose Inside Diameter; 2.56" Stem Diameter; JIC 37 Deg Flare Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.32 FJX End Connection Type; 2-1/2"-12 End Connection Size; 2.95" Nut Size; 3.173" Cutoff Size; 6.799" Length

Part #

G22170-3232

BDI #
1104153

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40141734
Weight / Kilogram
1.65
EAN
0770075304852
Product Group - BDI
F02172
Harmonized Tariff Code
7326.90.86.88
Noun
Coupling
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
G22170-3232
Manufacturer Internal Number
734782525
Weight / LBS
3.64
Product Detail
Hose Coupling
Product Specification
Global Spiral Plus; 2" Hose Inside Diameter; 2.56" Stem Diameter; JIC 37 Deg Flare Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.32 FJX End Connection Type; 2-1/2"-12 End Connection Size; 2.95" Nut Size; 3.173" Cutoff Size; 6.799" Length
Long Description
Hose Coupling; Global Spiral Plus; 2" Hose Inside Diameter; 2.56" Stem Diameter; JIC 37 Deg Flare Fitting Type; Straight Configuration; Steel; TuffCoat Plated; Mated Angle Seal Type; 37 Deg Mating Angle; Standard Nose Seat; Swivel; No.32 FJX End Connection Type; 2-1/2"-12 End Connection Size; 2.95" Nut Size; 3.173" Cutoff Size; 6.799" Length