Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KQ2H11-00A https://www.bdiexpress.com/medias/INDSMCFTTNGX-KQ2H11-00A-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIzMTJ8aW1hZ2UvanBlZ3xhREJoTDJneE5TOHhNREV6TmpRME9USTROakUzTkM5SlRrUlRUVU5HVkZST1IxaGZTMUV5U0RFeFh6QXdRVjh6TURCNE16QXdMbXB3Wnd8OTY4YjdmYTJlNDhjZDQzZDY5NDg2NzlmN2NkNjRmYTQ3NDkxY2Q0NjE2NDc5ZGQ3YmZlYTY1YWQ3OGE3ZjFmMA
17945181 Fittings And Adapters 

SMC SMC

KQ2H11-00A

Description

KQ2H11-00A TUBE FITTING ; 3/8" OD 3/8" MNPT 23.2MM LEN 17MM HEX

Tube Union; One Touch Fitting; Straight; 3/8" Tubing OD; PBT Body; POM Release Button; -100kPa to 1MPa Operating Pressure; Air, Water Fluid; -5 to 60 Deg C Temperature

Part #

KQ2H11-00A

BDI #
17945181

Details

3612.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 3,612 / each BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40183103
Weight / Kilogram
0.034
Product Group - BDI
F02172
Noun
Union
Keyword String
Tube
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.01146
Product Detail
Tube Union
Product Specification
One Touch Fitting; Straight; 3/8" Tubing OD; PBT Body; POM Release Button; -100kPa to 1MPa Operating Pressure; Air, Water Fluid; -5 to 60 Deg C Temperature
Long Description
Tube Union; One Touch Fitting; Straight; 3/8" Tubing OD; PBT Body; POM Release Button; -100kPa to 1MPa Operating Pressure; Air, Water Fluid; -5 to 60 Deg C Temperature