

SMC
SMC
KQ2H13-36AS
SMC SMC
Description
KQ2H13-36AS MALE FITTING ; 1/2" MALE OD 3/8" NPT
Tube Connector; One Touch Fitting; 1/2" Tubing OD; 3/8" MNPT; Thread With Sealant; Brass Body; POM Release Button; -100kPa to 1MPa Operating Pressure; Air, Water Fluid; -5 to 60 Deg C Temperature
Part #
KQ2H13-36AS
BDI #
17945316
Details
2781.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2H13-36AS/p/17945316
Your Price
Ft 2,781 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.036
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.07981
Product Detail
Tube Connector
Product Specification
One Touch Fitting; 1/2" Tubing OD; 3/8" MNPT; Thread With Sealant; Brass Body; POM Release Button; -100kPa to 1MPa Operating Pressure; Air, Water Fluid; -5 to 60 Deg C Temperature
Long Description
Tube Connector; One Touch Fitting; 1/2" Tubing OD; 3/8" MNPT; Thread With Sealant; Brass Body; POM Release Button; -100kPa to 1MPa Operating Pressure; Air, Water Fluid; -5 to 60 Deg C Temperature