https://www.bdiexpress.com/medias/INDSMCPUSHFT-21896092-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUzN3xpbWFnZS9qcGVnfGFEUTVMMmhqWlM4eE1UQTVOakEyTXpFeE5USTVOQzlKVGtSVFRVTlFWVk5JUmxSZk1qRTRPVFl3T1RKZk16QXdlRE13TUM1cWNHY3xhOWRkNjNkNGM0NDY5OGQ2MmJlYjAxY2ZjNmNlMmUxMmMyZTU3ZDliMzU5ZGZhYmEwYjZiYWM0OWI4ZDcxYWE1
https://www.bdiexpress.com/medias/INDSMCPUSHFT-21896092-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUzN3xpbWFnZS9qcGVnfGFEUTVMMmhqWlM4eE1UQTVOakEyTXpFeE5USTVOQzlKVGtSVFRVTlFWVk5JUmxSZk1qRTRPVFl3T1RKZk16QXdlRE13TUM1cWNHY3xhOWRkNjNkNGM0NDY5OGQ2MmJlYjAxY2ZjNmNlMmUxMmMyZTU3ZDliMzU5ZGZhYmEwYjZiYWM0OWI4ZDcxYWE1
SMC
SMC
KQ2L04-M3G1
SMC SMC
Description
KQ2L04-M3G1 MALE ELBOW
Push To Connect Fitting; Elbow; Tube To Pipe Fitting Type; 4MM Tube X M3 Male Thread M; 90 Degree; Stainless Steel | PBT; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range
Part #
KQ2L04-M3G1
BDI #
21896092
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Fittings-And-Adapters/KQ2L04-M3G1/p/21896092
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / US pound
0
Product Group - BDI
F02172
Category - BDI
Push To Connect Fittings
Harmonized Tariff Code
7412.20.00.90
Noun
Fitting
Keyword String
Push To Connect
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.006
Product Detail
Tube Elbow
Product Specification
Tube Elbow; Push to Connect Male Elbow; 4MM Tubing; M3 Tubing
Long Description
Push To Connect Fitting; Elbow; Tube To Pipe Fitting Type; 4MM Tube X M3 Male Thread M; 90 Degree; Stainless Steel | PBT; 1 MPa Maximum Operating Pressure; -5 To 60 Deg C | 0 To 40 Deg C Water Operating Temperature Range

