

SMC
SMC
KQ2L11-00A
SMC SMC
Description
KQ2L11-00A UNION ELBOW FITTING ; 3/8IN TUBING OD
Tube Union Elbow; One Touch Fitting; 90 Deg Angle; 3/8" Tubing OD; PBT Body; POM Release Button; -100kPa to 1MPa Operating Pressure; Air, Water Fluid; -5 to 60 Deg C Temperature
Part #
KQ2L11-00A
BDI #
17946031
Details
3469.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2L11-00A/p/17946031
Your Price
Ft 3,469 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.007
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.01477
Product Detail
Tube Union Elbow
Product Specification
One Touch Fitting; 90 Deg Angle; 3/8" Tubing OD; PBT Body; POM Release Button; -100kPa to 1MPa Operating Pressure; Air, Water Fluid; -5 to 60 Deg C Temperature
Long Description
Tube Union Elbow; One Touch Fitting; 90 Deg Angle; 3/8" Tubing OD; PBT Body; POM Release Button; -100kPa to 1MPa Operating Pressure; Air, Water Fluid; -5 to 60 Deg C Temperature