SMC
SMC
KQ2S08-G01A
SMC SMC
Description
KQ2S08-G01A TUBE CONNECTOR ; 1/8IN G X 8MM ONE TOUCH FITTING
Tube Connector; Hexagon Socket Head; 8MM Tube OD; G1/8" Port; Polybutylene Terephthalate and Brass; 1MPa Maximum Operating Pressure; 26.6MM Overall Length; Light Grey Release Button; Air/Water Fluid; With Seal; -5 to 60 Degree C Ambient Temperature
Part #
KQ2S08-G01A
BDI #
21456258
Details
1299.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Fittings-And-Adapters/KQ2S08-G01A/p/21456258
Your Price
Ft 1,299 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
Hexagon Socket Head; 8MM Tube OD; G1/8" Port; Polybutylene Terephthalate and Brass; 1MPa Maximum Operating Pressure; 26.6MM Overall Length; Light Grey Release Button; Air/Water Fluid; With Seal; -5 to 60 Degree C Ambient Temperature
Long Description
Tube Connector; Hexagon Socket Head; 8MM Tube OD; G1/8" Port; Polybutylene Terephthalate and Brass; 1MPa Maximum Operating Pressure; 26.6MM Overall Length; Light Grey Release Button; Air/Water Fluid; With Seal; -5 to 60 Degree C Ambient Temperature