Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KQ2T08-03AS https://www.bdiexpress.com/medias/INDSMCFITGXX-KQ2T-0803AS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3Mzh8aW1hZ2UvanBlZ3xhRGcyTDJobFppODVOVE16TkRneE5qRTFNemt3TG1wd1p3fGZjZjk4ZDM4YjFkODJjMThkNmQ5MzU1NGQyNWM3MDgyZWRlMmYyM2I4YTQzNGQ3ODE3ZGE1Y2YyNTQ2ZTY4MmM
17947023 Fittings And Adapters 

SMC SMC

KQ2T08-03AS

Description

KQ2T08-03AS TUBE TEE FITTING ; MALE 8MM X 10MM OD BRASS THD

Tube Connector; 8MM X 8MM Tube OD; 3/8 R Thread; 1.0 MPa Working Pressure; POM/PBT/Brass Material; None Finish; General Purpose; Air-60C/Water 40C; Air/Water

Part #

KQ2T08-03AS

BDI #
17947023

Details

2709.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 2,709 / each BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.028
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
8MM X 8MM Tube OD; 3/8 R Thread; 1.0 MPa Working Pressure; POM/PBT/Brass Material; None Finish; General Purpose; Air-60C/Water 40C; Air/Water
Long Description
Tube Connector; 8MM X 8MM Tube OD; 3/8 R Thread; 1.0 MPa Working Pressure; POM/PBT/Brass Material; None Finish; General Purpose; Air-60C/Water 40C; Air/Water