Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KQ2T12-02AS https://www.bdiexpress.com/medias/INDSMCFITGXX-KQ2T-1202AS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4Njh8aW1hZ2UvanBlZ3xhR1ZqTDJoaFlTODVOVE16TkRnek56UTFNekV3TG1wd1p3fDdlMjdhMjUyYzFlODZlYzA2NDNjNDRkYTJiOWFjY2Y3YWYzYzRhNGY0YTQ1OWFkN2MyYzc2Njc1M2Y5YzU1N2U
17947063 Fittings And Adapters 

SMC SMC

KQ2T12-02AS

Description

KQ2T12-02AS BRANCH TEE FITTING ; 12MM TUBING OD

Tube Tee; Male Branch; 12MM OD; 1/4" BSPT Thread; Brass Thread; With Sealant; Light Gray Release Button; -100kPa to 1MPa Operating Pressure

Part #

KQ2T12-02AS

BDI #
17947063

Details

5250.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 5,250 / each BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40183102
Weight / Kilogram
0.03
Product Group - BDI
F02172
Noun
Tee
Keyword String
Tube
Product Detail
Tube Tee
Product Specification
Male Branch; 12MM OD; 1/4" BSPT Thread; Brass Thread; With Sealant; Light Gray Release Button; -100kPa to 1MPa Operating Pressure
Long Description
Tube Tee; Male Branch; 12MM OD; 1/4" BSPT Thread; Brass Thread; With Sealant; Light Gray Release Button; -100kPa to 1MPa Operating Pressure