Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KQ2W06-01AS https://www.bdiexpress.com/medias/INDSMCFITGXX-KQ2W-0601AS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5Njl8aW1hZ2UvanBlZ3xhRFZpTDJnMFpTODVOVE16TlRBeU56VXdOelV3TG1wd1p3fGVhMTIyNGJjODNiZjU4MjJjMjZiZWY1OTBkODg5MzJjYWUxNDNjZmI2MmEwNzZhODNiNjIzYjBlMjVlOGE0ZTQ
17948262 Fittings And Adapters 

SMC SMC

KQ2W06-01AS

Description

KQ2W06-01AS EXTENDED MALE ELBOW ; 6MM TUBING OD

Tube Elbow; Extended; 90 Degree; 6MM Tube Outside Diameter; R1/8" Male Port; Brass and Polybutylene Terephthalate; 1MPa Operating Pressure; With Seal; Light Grey Release Button; 10MM Hex; Air/Water Fluid; -5 to 60 Degree C Ambient Temperature

Part #

KQ2W06-01AS

BDI #
17948262

Details

2000.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 2,000 / each BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40183101
Weight / Kilogram
0.023
Product Group - BDI
F02172
Noun
Elbow
Keyword String
Tube
Product Detail
Tube Elbow
Product Specification
Extended; 90 Degree; 6MM Tube Outside Diameter; R1/8" Male Port; Brass and Polybutylene Terephthalate; 1MPa Operating Pressure; With Seal; Light Grey Release Button; 10MM Hex; Air/Water Fluid; -5 to 60 Degree C Ambient Temperature
Long Description
Tube Elbow; Extended; 90 Degree; 6MM Tube Outside Diameter; R1/8" Male Port; Brass and Polybutylene Terephthalate; 1MPa Operating Pressure; With Seal; Light Grey Release Button; 10MM Hex; Air/Water Fluid; -5 to 60 Degree C Ambient Temperature