SMC
SMC
KQG2H10-00
SMC SMC
Description
KQG2H10-00 TUBE UNION ; 10MM TUBING OD
Tube Connector; Straight; 10MM Tube OD; 316 Stainless Steel; -100kPa to 1MPa Operating Pressure; Air/Water/Steam Fluid; 17MM Diameter; 35MM Length; -5 to 150 Degree C Temperature
Part #
KQG2H10-00
BDI #
17949675
Details
13484.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Fittings-And-Adapters/KQG2H10-00/p/17949675
Your Price
Ft 13,484 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.023
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
Straight; 10MM Tube OD; 316 Stainless Steel; -100kPa to 1MPa Operating Pressure; Air/Water/Steam Fluid; 17MM Diameter; 35MM Length; -5 to 150 Degree C Temperature
Long Description
Tube Connector; Straight; 10MM Tube OD; 316 Stainless Steel; -100kPa to 1MPa Operating Pressure; Air/Water/Steam Fluid; 17MM Diameter; 35MM Length; -5 to 150 Degree C Temperature