SMC
SMC
KQG2H10-02S
SMC SMC
Description
KQG2H10-02S MALE CONNECTOR ; 10MM TUBING OD
Tube Connector; 10MM Tube OD; 1/4" MNPT; 316 Stainless Steel; -100kPa to 1MPa Operating Pressure; With Sealant; Air/Water/Steam Fluid; Grease Free; 27.9MM Length; 17MM Width Across Flat
Part #
KQG2H10-02S
BDI #
17949677
Details
8880.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Fittings-And-Adapters/KQG2H10-02S/p/17949677
Your Price
Ft 8,880 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.036
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
10MM Tube OD; 1/4" MNPT; 316 Stainless Steel; -100kPa to 1MPa Operating Pressure; With Sealant; Air/Water/Steam Fluid; Grease Free; 27.9MM Length; 17MM Width Across Flat
Long Description
Tube Connector; 10MM Tube OD; 1/4" MNPT; 316 Stainless Steel; -100kPa to 1MPa Operating Pressure; With Sealant; Air/Water/Steam Fluid; Grease Free; 27.9MM Length; 17MM Width Across Flat