SMC
SMC
KQG2T07-N01S
SMC SMC
Description
KQG2T07-N01S BRANCH TEE ; 1/4IN TUBING OD
Tube Branch Tee; One Touch Fitting; 1/4" Tubing OD; 1/8" MNPT; Thread With Sealant; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature
Part #
KQG2T07-N01S
BDI #
17949727
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Fittings-And-Adapters/KQG2T07-N01S/p/17949727
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183102
Weight / Kilogram
0.017
Product Group - BDI
F02172
Noun
Tee
Keyword String
Tube
Manufacturer URL
https://www.smcusa.com
Weight / LBS
0.03329
Product Detail
Tube Branch Tee
Product Specification
One Touch Fitting; 1/4" Tubing OD; 1/8" MNPT; Thread With Sealant; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature
Long Description
Tube Branch Tee; One Touch Fitting; 1/4" Tubing OD; 1/8" MNPT; Thread With Sealant; 316 Stainless Steel Body; -100kPa to 1MPa Operating Pressure; Air, Water, Steam Fluid; -5 to 150 Deg C Temperature