

FESTO
FESTO
QST-6 ; 153129
FESTO FESTO
Description
QST-6 NR. 153129 TUBE TEE ; 4MM PUSH-IN 10EA/PAK
Tube Connector; Push in Fitting; 6MM Connection
Part #
153129
BDI #
15013097
Details
2045.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Fittings-And-Adapters/QST-6-;-153129/p/15013097
Your Price
Ft 2,045 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40183110
Weight / Kilogram
0.5
EAN
4052568032227
Product Group - BDI
F02172
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
Tube Connector; Push in Fitting; 6MM Connection
Long Description
Tube Connector; Push in Fitting; 6MM Connection