https://www.bdiexpress.com/medias/INDSKFXXXXXX-20303477-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMDR8aW1hZ2UvanBlZ3xhRFUzTDJobFlTOHhNREE1TURBME5URTBOVEV4T0M5SlRrUlRTMFpZV0ZoWVdGaGZNakF6TURNME56ZGZNekF3ZURNd01DNXFjR2N8Zjg0MmY0Nzk0N2M3ZWQzMjI2NzY4NjNhMjBiMjE5ODUwYmU2OTY0ZmMwZjUwNDUxOGMzNzAzMzdiMzlkNjU3YQ
https://www.bdiexpress.com/medias/INDSKFXXXXXX-20303477-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMDR8aW1hZ2UvanBlZ3xhRFUzTDJobFlTOHhNREE1TURBME5URTBOVEV4T0M5SlRrUlRTMFpZV0ZoWVdGaGZNakF6TURNME56ZGZNekF3ZURNd01DNXFjR2N8Zjg0MmY0Nzk0N2M3ZWQzMjI2NzY4NjNhMjBiMjE5ODUwYmU2OTY0ZmMwZjUwNDUxOGMzNzAzMzdiMzlkNjU3YQ
SKF
SKF
GB 3013
SKF SKF
Description
GB 3013 CLEARANCE GAUGE ; POR NON-RETURNABLE FOR CYL ROLLER BRG
Internal Clearance Gauge; 157MM Length; 230MM Height; 36MM Width
Part #
GB 3013
BDI #
17001864
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/GB-3013/p/17001864
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41111600
Weight / Kilogram
6.49
EAN
7316570902112
Product Group - BDI
E02230
Noun
Gauge
Product Detail
Internal Clearance Gauge
Product Specification
157MM Length; 230MM Height; 36MM Width
Long Description
Internal Clearance Gauge; 157MM Length; 230MM Height; 36MM Width

