CONTINENTAL
CONTINENTAL
1-3/8X200 REDWING FUEL OIL HIGH DURO A/S
CONTINENTAL CONTINENTAL
Description
1-3/8X200 REDWING FUELOIL HD A/S FERRULE ; NON-RETURNABLE SYNTHETIC RUBBER 2000 MOQ
Hose Assembly; Oil; 1-3/8" Inside Diameter; 0" Outside Diameter; 200FT Length; Red; Ferrule; -40 To 200 Deg F Operating Pressure
Part #
1-3/8X200 REDWING FUEL OIL HIGH DURO A/S
BDI #
24574964
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/1-3-8X200-REDWING-FUEL-OIL-HIGH-DURO-A-S/p/24574964
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
0.324
EAN
0037256506475
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
200
Length - Meter
60.96
Type of Hose
Oil
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Red
Fittings Used on Ends
Ferrule
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
245 PSI | 17 Bar
Typical Use
Transfer and Delivery Fuel Oil
Inch - Metric
Inch
Other Features
Braided Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Oil
Manufacturer URL
https://www.continental.com
Long Description
Hose Assembly; Oil; 1-3/8" Inside Diameter; 0" Outside Diameter; 200FT Length; Red; Ferrule; -40 To 200 Deg F Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh