

GATES
GATES
16RFG4K-16FLH-16FLH-52
GATES GATES
Description
16RFG4K-16FLH-16FLH-52 HOSE ASSY ; 52"OAL
Hose Assembly; 1" Inside Diameter; 1.53" Outside Diameter; Nitrile-Type C Tube; Four Alternating Layers of Spiralled High Tensile Steel Reinforcement; Neoprene-Type A Cover Material; Black-Dual Blue Stripe Color; 1" FLH X 1" FLH Connection; 52" Length; Extremely High Pressure
Part #
16RFG4K-16FLH-16FLH-52
BDI #
25119357
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/16RFG4K-16FLH-16FLH-52/p/25119357
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
3917.33.00.00
Noun
Assembly
Keyword String
Hose
Manufacturer URL
https://www.gates.com
Product Detail
Hose Assembly
Product Specification
1" Inside Diameter; 1.53" Outside Diameter; Nitrile-Type C Tube; Four Alternating Layers of Spiralled High Tensile Steel Reinforcement; Neoprene-Type A Cover Material; Black-Dual Blue Stripe Color; 1" FLH X 1" FLH Connection; 52" Length; Extremely High Pressure
Long Description
Hose Assembly; 1" Inside Diameter; 1.53" Outside Diameter; Nitrile-Type C Tube; Four Alternating Layers of Spiralled High Tensile Steel Reinforcement; Neoprene-Type A Cover Material; Black-Dual Blue Stripe Color; 1" FLH X 1" FLH Connection; 52" Length; Extremely High Pressure