

CONTINENTAL
CONTINENTAL
3/4INX9FT6IN FLEXSTEEL FUTURA BLUE MMOT
CONTINENTAL CONTINENTAL
Description
3/4INX9FT6IN FLEXSTEEL FUTURA BLUE MMOT ; POR PETROLEUM DISPENSE HOSE SYN RUBBER
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.13" Outside Diameter; 9.5FT Length; Blue; 3/4" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Part #
3/4INX9FT6IN FLEXSTEEL FUTURA BLUE MMOT
BDI #
24574804
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-4INX9FT6IN-FLEXSTEEL-FUTURA-BLUE-MMOT/p/24574804
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
2.48
EAN
0037256505133
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
9.5
Length - Meter
2.896
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Blue
Fittings Used on Ends
3/4" MNPT Both Ends
Operating Temperature Range
-40 To 140 Deg F
Operating Pressure
50 PSI | 3 Bar
Typical Use
Dispensing
Inch - Metric
Inch
Other Features
Wire Braid Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
4.275
Long Description
Hose Assembly; Petroleum; 3/4" Inside Diameter; 1.13" Outside Diameter; 9.5FT Length; Blue; 3/4" MNPT Both Ends; -40 To 140 Deg F Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.13 Inch | 28.702 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh