Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/8IN X 50FT RED JACK HAMMER HOSE ASSY https://www.bdiexpress.com/medias/INDCTHASSYXX-HOSE-JKH-CPLG-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNzh8aW1hZ2UvanBlZ3xhRFF5TDJnNE1pOHhNRGszTnpNek16STBPREF6TUM5SlRrUkRWRWhCVTFOWldGaGZTRTlUUlY5S1MwaGZRMUJNUjE5U1JGOHpNREI0TXpBd0xtcHdad3xmZjM3NDY1MDJjNDkwODU2OTk5Y2I4NDQyYWJiMzY4ODU0MjRhNzYwNWJkYTU1N2RlOGYyOWI2MGI0MGI4YWMw
24743603 Hose Assemblies 

CONTINENTAL CONTINENTAL

3/8IN X 50FT RED JACK HAMMER HOSE ASSY

Description

3/8IN X 50FT RED JACK HAMMER HOSE ASSY

Hose Assembly; Air and Multi Purpose; 3/8" Inside Diameter; 0" Outside Diameter; 50FT Length; Red; Universal Coupling Crimped; -65 To 180 Deg F Operating Pressure

Part #

3/8IN X 50FT RED JACK HAMMER HOSE ASSY

BDI #
24743603

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02196
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Air and Multi Purpose
Inner Material
EPDM
Outer Material
EPDM
Color
Red
Fittings Used on Ends
Universal Coupling Crimped
Operating Temperature Range
-65 To 180 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Air Tool
Inch - Metric
Inch
Other Features
4 Spiral Textile Layer Construction Reinforcement
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Air and Multi Purpose
Manufacturer URL
https://www.continental.com
Long Description
Hose Assembly; Air and Multi Purpose; 3/8" Inside Diameter; 0" Outside Diameter; 50FT Length; Red; Universal Coupling Crimped; -65 To 180 Deg F Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh