

CONTINENTAL
CONTINENTAL
3/8INX30FT GALVANATOR 3000 BLACK MXMS K
CONTINENTAL CONTINENTAL
Description
3/8INX30FT GALVANATOR 3000 BLACK MXMS K ; POR CLEANING EQUIPMENT HOSE ASSEMBLY SBR
Hose Assembly; Cleaning Equipment; 3/8" Inside Diameter; 0" Outside Diameter; 30FT Length; Black; 3/8" M X 3/8" MS; -20 To 250 Deg F Operating Pressure
Part #
3/8INX30FT GALVANATOR 3000 BLACK MXMS K
BDI #
24573230
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hose-Assemblies/3-8INX30FT-GALVANATOR-3000-BLACK-MXMS-K/p/24573230
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
3.802
EAN
0037256232794
Product Group - BDI
F02192
Product Name
Hose Assembly
Length - Feet
30
Length - Meter
9.144
Type of Hose
Cleaning Equipment
Inner Material
Nitrile
Outer Material
Synthetic Rubber
Color
Black
Fittings Used on Ends
3/8" M X 3/8" MS
Operating Temperature Range
-20 To 250 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Pressure Washer Machine
Inch - Metric
Inch
Other Features
1 Steel Wire Braid Reinforcement | With Kink Guard
Category - BDI
Hose Assembly
Noun
Assembly
Keyword String
Hose Cleaning Equipment
Manufacturer URL
https://www.continental.com
Long Description
Hose Assembly; Cleaning Equipment; 3/8" Inside Diameter; 0" Outside Diameter; 30FT Length; Black; 3/8" M X 3/8" MS; -20 To 250 Deg F Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh