Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FTH200-03TC-G https://www.bdiexpress.com/medias/INDXXXXXXXXX-25154988-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMyMzh8aW1hZ2UvanBlZ3xhR00xTDJobU1DOHhNREUwTVRjNE5qVTNNRGM0TWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRRNU9EaGZNekF3V0RNd01DNXFjR2N8NmVhZDcwOTFiODk0ODc2YjA1YjE3OTkyOTczNWVlOTZkMzNhMzRhMjMwNGM4ZWQ0OWNiMDU4YjIyMDRjOTNlMA
25154988 Hose Assemblies 

CONTINENTAL CONTINENTAL

FTH200-03TC-G

Description

FTH200-03TC-G FOOD GRADE HOSE

Hose Assembly; 2" Inside Diameter; 2-1/2" Outside Diameter; 36" Length; 150PSI Pressure; Food Grade; Nitrile Tube and Outer Material; Helix; Carbon Steel Reinforcement Material; White Color; -25 to 230 Degree F Temperature; 5" Bend Radius; 304 Stainless Steel Tri-Clamp Coupling

Part #

FTH200-03TC-G

BDI #
25154988

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40141764
Weight / Kilogram
0
Product Group - BDI
F02192
Harmonized Tariff Code
3917.33.00.00
Noun
Assembly
Keyword String
Hose
Manufacturer URL
https://www.continental.com
Product Detail
Hose Assembly
Product Specification
2" Inside Diameter; 2-1/2" Outside Diameter; 36" Length; 150PSI Pressure; Food Grade; Nitrile Tube and Outer Material; Helix; Carbon Steel Reinforcement Material; White Color; -25 to 230 Degree F Temperature; 5" Bend Radius; 304 Stainless Steel Tri-Clamp Coupling
Long Description
Hose Assembly; 2" Inside Diameter; 2-1/2" Outside Diameter; 36" Length; 150PSI Pressure; Food Grade; Nitrile Tube and Outer Material; Helix; Carbon Steel Reinforcement Material; White Color; -25 to 230 Degree F Temperature; 5" Bend Radius; 304 Stainless Steel Tri-Clamp Coupling