Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

050289 https://www.bdiexpress.com/medias/INDTMCHOSEXX-050-TRP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQ3NnxpbWFnZS9qcGVnfGFHTm1MMmhqWWk4NU9EQTFOVGMwTkRBMk1UYzBMMGxPUkZSTlEwaFBVMFZZV0Y4d05UQmZWRkpRWHpNd01IZ3pNREF1YW5Cbnw0OTM0MjNkMzAyMTljZWU2NDM1ZjUyYTk2YTNkMTQ3ODM1MzM5MDhiODZjNWQ1MTNjYTUzODJkYjFjNTdjOTgx
1485668 Hoses 

TRICOFLEX TRICOFLEX

050289

Description

050289 ; TRICOFLEX 50289

Hose; Air and Multipurpose; 19MM Inside Diameter; 27MM Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 290 PSI - 20 Bar Operating Pressure

Part #

TRICOFLEX 50289 ÉLELMISZERIPARI TÖMLŐ ?1

BDI #
1485668

Details

518.7 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 519 / meter BDIExpress
QTY

Inventory

Total: 75

Category
Brand
Manufacturer Name
HOZELOCK GROUP
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
2.65
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
0 To 40 Deg C
Operating Pressure
290 PSI | 20 Bar
Typical Use
Air Tools | Machines | Carrying Industrial Gases | Carrying Food stuffs | Carrying Certain Chemical Products Industry | Medical | Laboratories | Supplying Water
Price Unit
M
Package Quantity
25M
Order in Multiples of
25M
Minimum Order Quantity
25 METER
Inch - Metric
Metric
Other Features
Polyester Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
https://www.tricoflex.com
Weight / LBS
5.84613
Long Description
Hose; Air and Multipurpose; 19MM Inside Diameter; 27MM Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 290 PSI - 20 Bar Operating Pressure
Inside Diameter
0.748 Inch | 19 Millimeter
Outside Diameter
1.063 Inch | 27 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh