CONTINENTAL
CONTINENTAL
1-1/2IN SPIRAFLEX AGGIE PVC CLEAR/WHITE
CONTINENTAL CONTINENTAL
Description
1-1/2IN SPIRAFLEX AGGIE PVC HOSE ; SYNTHETIC FABRIC 100FT L C/W
Hose; Spiraflex; 1-1/2" Inner Diameter; 1.78" Outer Diameter; Pliovic Material; Clear or White Color; High-Density Rigid Pliovic Helix Reinforcement; 89PSI Working Pressure
Part #
1-1/2IN SPIRAFLEX AGGIE PVC CLEAR/WHITE
BDI #
425313
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2IN-SPIRAFLEX-AGGIE-PVC-CLEAR-WHITE/p/425313
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.166
EAN
0037256219443
Product Group - BDI
F02192
Noun
Hose
Manufacturer URL
https://www.continental.com
Product Detail
Hose
Product Specification
Spiraflex; 1-1/2" Inner Diameter; 1.78" Outer Diameter; Pliovic Material; Clear or White Color; High-Density Rigid Pliovic Helix Reinforcement; 89PSI Working Pressure
Long Description
Hose; Spiraflex; 1-1/2" Inner Diameter; 1.78" Outer Diameter; Pliovic Material; Clear or White Color; High-Density Rigid Pliovic Helix Reinforcement; 89PSI Working Pressure