

CONTINENTAL
CONTINENTAL
1-1/2INX50FT SPIRAFLEX VACUUM
CONTINENTAL CONTINENTAL
Description
1-1/2IN SPIRAFLEX WHT VACUUM HOSE ; NON-RETURNABLE WHT PLIOVIC 50FT L
Vacuum Hose; Spiraflex; 1-1/2" Inner Diameter; 50FT Length; Pliovic Material; White Color; Rigid High-Density Pliovic Helix Reinforcement
Part #
1-1/2INX50FT SPIRAFLEX VACUUM
BDI #
24574362
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2INX50FT-SPIRAFLEX-VACUUM/p/24574362
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
0.125
EAN
0037256503108
Product Group - BDI
F02192
Noun
Hose
Keyword String
Vacuum
Manufacturer URL
https://www.continental.com
Product Detail
Vacuum Hose
Product Specification
Spiraflex; 1-1/2" Inner Diameter; 50FT Length; Pliovic Material; White Color; Rigid High-Density Pliovic Helix Reinforcement
Long Description
Vacuum Hose; Spiraflex; 1-1/2" Inner Diameter; 50FT Length; Pliovic Material; White Color; Rigid High-Density Pliovic Helix Reinforcement