GATES
GATES
1-1/2INX60FT LP350 BUTANE-PROPANE
GATES GATES
Description
1-1/2X60 FUEL LP350 ; PETROLEUM HOSE
Oil and Petroleum; 1-1/2" Inside Diameter; 2-1/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 350 PSI - 24 Bar Operating Pressure
Part #
33200935
BDI #
1090812
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-2INX60FT-LP350-BUTANE-PROPANE/p/1090812
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.57
EAN
0072053642711
Product Group - BDI
F02192
Type of Hose
Oil and Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
350 PSI | 24 Bar
Typical Use
Building | Industrial
Price Unit
CARTON
Package Quantity
60FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 60 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Synthetic Textile Cord Braid | Bend Radius 12 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Oil and Petroleum
Weight / LBS
75.6
Long Description
Oil and Petroleum; 1-1/2" Inside Diameter; 2-1/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 350 PSI - 24 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


