CONTINENTAL
CONTINENTAL
1-1/4INX100FT SPIRAFLEX AIR SEEDER
CONTINENTAL CONTINENTAL
Description
1-1/4IN SPIRAFLX SEEDER AIR HOSE ; NON-RETURNABLE 100FT L
Air Seeder Hose; Spiraflex; 1-1/4" Inner Diameter; 100FT Length; Thermoplastic Urethane Inner Material; Flexible Vinyl Outer Material; Clear or White Color; Rigid Vinyl Helix Reinforcement
Part #
1-1/4INX100FT SPIRAFLEX AIR SEEDER
BDI #
423937
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1-1-4INX100FT-SPIRAFLEX-AIR-SEEDER/p/423937
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.106
EAN
0037256030840
Product Group - BDI
F02192
Noun
Hose
Keyword String
Air Seeder
Manufacturer URL
https://www.continental.com
Product Detail
Air Seeder Hose
Product Specification
Spiraflex; 1-1/4" Inner Diameter; 100FT Length; Thermoplastic Urethane Inner Material; Flexible Vinyl Outer Material; Clear or White Color; Rigid Vinyl Helix Reinforcement
Long Description
Air Seeder Hose; Spiraflex; 1-1/4" Inner Diameter; 100FT Length; Thermoplastic Urethane Inner Material; Flexible Vinyl Outer Material; Clear or White Color; Rigid Vinyl Helix Reinforcement