Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1/2INX328FT ORTAC RED 400 https://www.bdiexpress.com/medias/INDCTHHOSEXX-ORTAC-RD-400-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI3N3xpbWFnZS9qcGVnfGFEbGtMMmczTVM4eE1UQXdNemN5TnpRME5qQTBOaTlKVGtSRFZFaElUMU5GV0ZoZlQxSlVRVU5mVWtSZk5EQXdYek13TUhnek1EQXVhbkJufDZhODRhNTYzMTk1NTk5OWFjOGNjODdkNTJhMzZlYWY3ZDBmZTg4Mzg2Mzk1MjEzNmEwMjA2ZjFlMzg0ODJjMTU
24576069 Hoses 

CONTINENTAL CONTINENTAL

1/2INX328FT ORTAC RED 400

Description

1/2INX328FT ORTAC RED 400 HOSE ; POR MULTI-PURPOSE SYNTHETIC RUBBER

Multipurpose Hose; 1/2" Inside Diameter; 0.89" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Red; 400 PSI | 27.6 Bar Operating Pressure

Part #

1/2INX328FT ORTAC RED 400

BDI #
24576069

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.112
EAN
0037256511530
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Nitrile
Outer Material
Rubber
Color
Red
Operating Temperature Range
-20 To 210 Deg F
Operating Pressure
400 PSI | 27.6 Bar
Typical Use
Abusive Industrial
Price Unit
FT
Package Quantity
328FT
Order in Multiples of
328FT
Minimum Order Quantity
328 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Spiral | High Oil Resistance | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
85.28
Long Description
Multipurpose Hose; 1/2" Inside Diameter; 0.89" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Red; 400 PSI | 27.6 Bar Operating Pressure
Outside Diameter
0.89 Inch | 22.606 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh