https://www.bdiexpress.com/medias/INDGATHOSEXX-4230S-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1MjN8aW1hZ2UvanBlZ3xhR1F3TDJnMk9TOHhNRE0xTWpJek5EWXlOekV3TWk5SlRrUkhRVlJJVDFORldGaGZOREl6TUZOZlFreExYek13TUhnek1EQXVhbkJufDg5NDY4ZWE0ZGMzYzcwYzYyYTVlOTcxOTljZmMwOTg4MTgzMzdlOGExZTExYTU0NTA2N2NjYmJiZWYyMGVlODM
https://www.bdiexpress.com/medias/INDGATHOSEXX-4230S-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1MjN8aW1hZ2UvanBlZ3xhR1F3TDJnMk9TOHhNRE0xTWpJek5EWXlOekV3TWk5SlRrUkhRVlJJVDFORldGaGZOREl6TUZOZlFreExYek13TUhnek1EQXVhbkJufDg5NDY4ZWE0ZGMzYzcwYzYyYTVlOTcxOTljZmMwOTg4MTgzMzdlOGExZTExYTU0NTA2N2NjYmJiZWYyMGVlODM
GATES
GATES
1IN 4230S ENGINE COOLANT 75PSI 700FT
GATES GATES
Description
1" X BALE HEATER HOSE ; 700FT/REL
Hose, Coolant; 1" ID; 1.34" OD; Nitrile Inner Material; Neoprene Outer Material; Black; 75 PSI - 5 Bar Operating Pressure
Part #
1IN 4230S ENGINE COOLANT 75PSI 700FT
BDI #
22284092
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1IN-4230S-ENGINE-COOLANT-75PSI-700FT/p/22284092
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25174006
Weight / Kilogram
0.18
EAN
0072053651676
Product Group - BDI
F02192
Type of Hose
Coolant
Inner Material
Nitrile
Outer Material
Neoprene
Color
Black
Operating Temperature Range
-40 DEG C To +100 DEG C
Operating Pressure
75 PSI | 5 Bar
Typical Use
Industrial Engine
Price Unit
BOX
Package Quantity
700FT
Order in Multiples of
700FT
Minimum Order Quantity
1 BOX OF 700 FEET
Inch - Metric
Inch
Other Features
Bend Radius 10 Inch | Burst Pressure 300 PSI | 6 Inch HG Vacuum Rating | Synthetic Fiber Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Coolant
Manufacturer URL
https://www.gates.com
Weight / LBS
301
Long Description
Hose, Coolant; 1" ID; 1.34" OD; Nitrile Inner Material; Neoprene Outer Material; Black; 75 PSI - 5 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.34 Inch | 34.036 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

