

CONTINENTAL
CONTINENTAL
1INX50FT SPIRAFLEX NUTRIFLO CLEAR/WHITE
CONTINENTAL CONTINENTAL
Description
1IN SPIRAFLEX NUTRIFLO CLEAR/WHITE ; NON-RETURNABLE FOOD 50FT L
Suction and Discharge Hose; Spiraflex; 1" Inner Diameter; 50FT Length; Pliovic Material; Clear or White Color; High-Density Pliovic Helix Reinforcement
Part #
1INX50FT SPIRAFLEX NUTRIFLO CLEAR/WHITE
BDI #
24571600
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/1INX50FT-SPIRAFLEX-NUTRIFLO-CLEAR-WHITE/p/24571600
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.124
EAN
0037256492761
Product Group - BDI
F02192
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.continental.com
Product Detail
Suction and Discharge Hose
Product Specification
Spiraflex; 1" Inner Diameter; 50FT Length; Pliovic Material; Clear or White Color; High-Density Pliovic Helix Reinforcement
Long Description
Suction and Discharge Hose; Spiraflex; 1" Inner Diameter; 50FT Length; Pliovic Material; Clear or White Color; High-Density Pliovic Helix Reinforcement