CONTINENTAL
CONTINENTAL
2-1/2IN SPIRAFLEX AIR SEEDER
CONTINENTAL CONTINENTAL
Description
2-1/2IN SPIRAFLEX SEEDER AIR HOSE ; NON-RETURNABLE 100FT L
Air Seeder Hose; Spiraflex; 2-1/2" Inner Diameter; 2.87" Outer Diameter; Thermoplastic Urethane Inner Material; Flexible Vinyl Outer Material; Clear or White Color; Rigid Vinyl Helix Reinforcement; 40PSI Working Pressure
Part #
2-1/2IN SPIRAFLEX AIR SEEDER
BDI #
423940
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2IN-SPIRAFLEX-AIR-SEEDER/p/423940
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.352
EAN
0037256036019
Product Group - BDI
F02192
Noun
Hose
Keyword String
Air Seeder
Manufacturer URL
https://www.continental.com
Product Detail
Air Seeder Hose
Product Specification
Spiraflex; 2-1/2" Inner Diameter; 2.87" Outer Diameter; Thermoplastic Urethane Inner Material; Flexible Vinyl Outer Material; Clear or White Color; Rigid Vinyl Helix Reinforcement; 40PSI Working Pressure
Long Description
Air Seeder Hose; Spiraflex; 2-1/2" Inner Diameter; 2.87" Outer Diameter; Thermoplastic Urethane Inner Material; Flexible Vinyl Outer Material; Clear or White Color; Rigid Vinyl Helix Reinforcement; 40PSI Working Pressure