

CONTINENTAL
CONTINENTAL
2-1/2IN SPIRAFLEX ROCK DUST GREEN W/SW
CONTINENTAL CONTINENTAL
Description
2-1/2IN SPIRAFLX ROCKDUST SW GREEN ; NON-RETURNABLE MINING 100FT L
Rock Dust Hose; Spiraflex; 2-1/2" Inner Diameter; Pliovic Material; Green Color; Rigid Pliovic PVC Helix Reinforcement
Part #
2-1/2IN SPIRAFLEX ROCK DUST GREEN W/SW
BDI #
424067
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2IN-SPIRAFLEX-ROCK-DUST-GREEN-W-SW/p/424067
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142021
Weight / Kilogram
0.466
EAN
0037256012181
Product Group - BDI
F02192
Noun
Hose
Keyword String
Rock Dust
Manufacturer URL
https://www.continental.com
Product Detail
Rock Dust Hose
Product Specification
Spiraflex; 2-1/2" Inner Diameter; Pliovic Material; Green Color; Rigid Pliovic PVC Helix Reinforcement
Long Description
Rock Dust Hose; Spiraflex; 2-1/2" Inner Diameter; Pliovic Material; Green Color; Rigid Pliovic PVC Helix Reinforcement