

CONTINENTAL
CONTINENTAL
2-1/2X100 SPIRAFLEX AIR SEEDER BLACK/BLK
CONTINENTAL CONTINENTAL
Description
2-1/2X100 SPIRAFLEX AIR SEEDER BLACK/BLK ; POR HOSE
Air Seeder Hose; Spiraflex; 2-1/2" Inner Diameter; 100FT Length; Black or Clear Thermoplastic Urethane Inner Material; Flexible Vinyl Outer Material; Black or Clear Color; Rigid Vinyl Helix Reinforcement
Part #
2-1/2X100 SPIRAFLEX AIR SEEDER BLACK/BLK
BDI #
24576813
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2-1-2X100-SPIRAFLEX-AIR-SEEDER-BLACK-BLK/p/24576813
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.409
EAN
0037256563720
Product Group - BDI
F02192
Noun
Hose
Keyword String
Air Seeder
Manufacturer URL
https://www.continental.com
Product Detail
Air Seeder Hose
Product Specification
Spiraflex; 2-1/2" Inner Diameter; 100FT Length; Black or Clear Thermoplastic Urethane Inner Material; Flexible Vinyl Outer Material; Black or Clear Color; Rigid Vinyl Helix Reinforcement
Long Description
Air Seeder Hose; Spiraflex; 2-1/2" Inner Diameter; 100FT Length; Black or Clear Thermoplastic Urethane Inner Material; Flexible Vinyl Outer Material; Black or Clear Color; Rigid Vinyl Helix Reinforcement