GATES
GATES
24HO-MTFXCTN
GATES GATES
Description
70015 24HO-MTFXCTN HYDRAULIC HOSE
Hydraulic; 1-1/2" Inside Diameter; 2.15" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 2300 PSI - 159 Bar Operating Pressure
Part #
46574463
BDI #
22151148
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/24HO-MTFXCTN/p/22151148
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.73
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
2300 PSI | 159 Bar
Typical Use
Automotive | Hot Oiler
Price Unit
CARTON
Package Quantity
120FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 120 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid | Bend Radius 200 Inch | Burst Pressure 6900 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Manufacturer Item Number
46574463
Weight / LBS
1.6
Long Description
Hydraulic; 1-1/2" Inside Diameter; 2.15" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 2300 PSI - 159 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.15 Inch | 54.61 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



