Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

27210 https://www.bdiexpress.com/medias/INDGATHOSEXX-3245-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk4MzF8aW1hZ2UvanBlZ3xhREV5TDJoalpDOHhNRE0xTWpJeU9UTXhPRFk0Tmk5SlRrUkhRVlJJVDFORldGaGZNekkwTlY4ek1EQjRNekF3TG1wd1p3fDkxMmJlZDE0OTkwNjdiNmQwMDFmNDkxNDQxNDQ3MTU2MzVlMGM0ZjNmY2M5NzllNjRhNWEyZmRjY2Q5ZWU2ZDQ
20914542 Hoses 

GATES GATES

27210

Description

27210 ; AIR BRAKE/POWER BRAKE/VACUUM BRAKE HOSE

Hose, Air; 3/8" ID; 0.65" OD; Rubber Inner Material; Rubber Outer Material; Black With Green Stripe; 85 PSI - 6 Bar Operating Pressure

Part #

27210

BDI #
20914542

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.005
Product Group - BDI
F02192
Type of Hose
Air
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 Deg C To +257 Deg C
Operating Pressure
85 PSI | 6 Bar
Typical Use
Truck | Trailer | Heay Equipment
Price Unit
CARTON
Package Quantity
50FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 50 FEET
Inch - Metric
Inch
Other Features
30 Inch HG Vacuum Rating | With Green Stripe
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Air
Manufacturer URL
https://www.gates.com
Long Description
Hose, Air; 3/8" ID; 0.65" OD; Rubber Inner Material; Rubber Outer Material; Black With Green Stripe; 85 PSI - 6 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.65 Inch | 16.51 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh