

CONTINENTAL
CONTINENTAL
2INX300FT SPIRAFLEX RED 2600
CONTINENTAL CONTINENTAL
Description
2IN SPIRAFLEX RED 2600 WATER HOSE ; NON-RETURNABLE PLIOVIC 300FT L
Water Hose; Spiraflex; 2" Inner Diameter; 300FT Length; Pliovic/Nitrile PVC Inner Material; Pliovic Outer Material; Red Color; Medium Duty
Part #
2INX300FT SPIRAFLEX RED 2600
BDI #
24571551
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2INX300FT-SPIRAFLEX-RED-2600/p/24571551
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.164
EAN
0037256126079
Product Group - BDI
F02192
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.continental.com
Product Detail
Water Hose
Product Specification
Spiraflex; 2" Inner Diameter; 300FT Length; Pliovic/Nitrile PVC Inner Material; Pliovic Outer Material; Red Color; Medium Duty
Long Description
Water Hose; Spiraflex; 2" Inner Diameter; 300FT Length; Pliovic/Nitrile PVC Inner Material; Pliovic Outer Material; Red Color; Medium Duty