Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2INX69FT SPIRAFLEX AGGIE https://www.bdiexpress.com/medias/INDCTHHOSEXX-24578609-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2NTF8aW1hZ2UvanBlZ3xhR0ZpTDJoaE5TOHhNREF5T1RVeU1USTBNREE1TkM5SlRrUkRWRWhJVDFORldGaGZNalExTnpnMk1EbGZNekF3ZURNd01DNXFjR2N8N2NjYmY3MmMwODcyOThlOTVjOTkzM2I1NjQ3NzU2NGQ1NGNjZmQ4YzkzYmFkYzNmNjAxZDk4ZmY0YTQ4ZjhhNw
24578609 Hoses 

CONTINENTAL CONTINENTAL

2INX69FT SPIRAFLEX AGGIE

Description

2INX69FT SPIRAFLEX AGGIE HOSE ; POR 58645306400069

Hose; Spiraflex; 2" Inner Diameter; 2.31" Outer Diameter; Pliovic Material; Clear or White Color; High-Density Rigid Pliovic Helix Reinforcement; 79PSI Working Pressure

Part #

2INX69FT SPIRAFLEX AGGIE

BDI #
24578609

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.269
EAN
0037256578540
Product Group - BDI
F02192
Noun
Hose
Manufacturer URL
https://www.continental.com
Product Detail
Hose
Product Specification
Spiraflex; 2" Inner Diameter; 2.31" Outer Diameter; Pliovic Material; Clear or White Color; High-Density Rigid Pliovic Helix Reinforcement; 79PSI Working Pressure
Long Description
Hose; Spiraflex; 2" Inner Diameter; 2.31" Outer Diameter; Pliovic Material; Clear or White Color; High-Density Rigid Pliovic Helix Reinforcement; 79PSI Working Pressure