Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3-1/8INX50FT MARINE HARDWALL WET EXHAUST https://www.bdiexpress.com/medias/INDCTHHOSEXX-HW-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA4N3xpbWFnZS9qcGVnfGFESXpMMmhqWVM4eE1UQXdNemN4T0RneU9EQTJNaTlKVGtSRFZFaElUMU5GV0ZoZlNGZGZRa3hMWHpNd01IZ3pNREF1YW5CbnwwYTliMmNmZDM5NGY5OGU2MTY4NGI0M2Q5YTNlYjRkMDgxMTZkZDkwOGViZWQ0YWY3NTdiMmJkZTNjMjUwODZl
24571965 Hoses 

CONTINENTAL CONTINENTAL

3-1/8INX50FT MARINE HARDWALL WET EXHAUST

Description

3-1/8INX50FT MARINE HARDWALL WET EXHAUST ; HOSE NON-RETURNABLE SBR 400FT/REL

Marine Hose; 3-1/8" Inside Diameter; 3.66" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 50 PSI | 3.4 Bar Operating Pressure

Part #

20016963

BDI #
24571965

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142004
Weight / Kilogram
0.885
EAN
0037256493812
Product Group - BDI
F02192
Type of Hose
Marine
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
-20 To 180 Deg F
Operating Pressure
50 PSI | 3.4 Bar
Typical Use
Water Suction and Discharge | Engine Intake | Bilge Exhaust | Holding Tank | Scupper Lines
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Marine
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
93
Long Description
Marine Hose; 3-1/8" Inside Diameter; 3.66" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 50 PSI | 3.4 Bar Operating Pressure
Outside Diameter
3.66 Inch | 92.964 Millimeter
Inside Diameter
3.125 Inch | 79.375 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh