Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3/8INX100FT F5 AIR BLUE https://www.bdiexpress.com/medias/INDCTHHOSEXX-F5-AIR-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU3MHxpbWFnZS9qcGVnfGFETmxMMmhqTkM4eE1UQXdNemMwTnpnMk1EVXhNQzlKVGtSRFZFaElUMU5GV0ZoZlJqVmZRVWxTWDBKTVZWOHpNREI0TXpBd0xtcHdad3w1YzdlZjNiOGFkYmEwMmVhMDhiODcyYmNmYjg1ZGMwODYxOGU5ZmQyY2Y0ODRmMTFlZWRlNDRhNzgwMDg0MjRk
422942 Hoses 

CONTINENTAL CONTINENTAL

3/8INX100FT F5 AIR BLUE

Description

3/8IN F5 CCT AIR BLUE HOSE ; POR NON-RETURNABLE 100FT L 150 MOQ

Multipurpose Hose; 3/8" Inside Diameter; 0.64" Outside Diameter; Thermoplastic Elastomer Inner Material; Thermoplastic Elastomer Outer Material; Blue; 300 PSI | 20.7 Bar Operating Pressure

Part #

3/8INX100FT F5 AIR BLUE

BDI #
422942

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0
EAN
0037256386534
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Thermoplastic Elastomer
Outer Material
Thermoplastic Elastomer
Color
Blue
Operating Temperature Range
-40 To 158 Deg F
Operating Pressure
300 PSI | 20.7 Bar
Typical Use
Construction | Manufacturing
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Polyester Yarn
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
10
Long Description
Multipurpose Hose; 3/8" Inside Diameter; 0.64" Outside Diameter; Thermoplastic Elastomer Inner Material; Thermoplastic Elastomer Outer Material; Blue; 300 PSI | 20.7 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.64 Inch | 16.256 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh