Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3IN SPIRAFLEX AIR SEEDER https://www.bdiexpress.com/medias/INDCTHHOSEXX-423935-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEzOTh8aW1hZ2UvanBlZ3xhR0V3TDJoaU5pOHhNREF5T1RVeU1UY3pNVFl4TkM5SlRrUkRWRWhJVDFORldGaGZOREl6T1RNMVh6TXdNSGd6TURBdWFuQm58ZGUzMjVkOTgwYjJmZGQ5Yjc1ZjI3YWQ5NmRhMTIzZGUzNTc3OWI5ZTMzMTJiMjIxZGE3ODM0YWQzODVjYWExZQ
423941 Hoses 

CONTINENTAL CONTINENTAL

3IN SPIRAFLEX AIR SEEDER

Description

3IN SPIRAFLEX AIR SEEDER WHT/CLR ; NON-RETURNABLE AIR 100FT L VINYL HELIX

Air Seeder Hose; Spiraflex; 3" Inner Diameter; 3.42" Outer Diameter; Thermoplastic Urethane Inner Material; Flexible Vinyl Outer Material; Clear or White Color; Rigid Vinyl Helix Reinforcement; 35PSI Working Pressure

Part #

3IN SPIRAFLEX AIR SEEDER

BDI #
423941

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142002
Weight / Kilogram
0.42
EAN
0037256036026
Product Group - BDI
F02192
Noun
Hose
Keyword String
Air Seeder
Manufacturer URL
https://www.continental.com
Product Detail
Air Seeder Hose
Product Specification
Spiraflex; 3" Inner Diameter; 3.42" Outer Diameter; Thermoplastic Urethane Inner Material; Flexible Vinyl Outer Material; Clear or White Color; Rigid Vinyl Helix Reinforcement; 35PSI Working Pressure
Long Description
Air Seeder Hose; Spiraflex; 3" Inner Diameter; 3.42" Outer Diameter; Thermoplastic Urethane Inner Material; Flexible Vinyl Outer Material; Clear or White Color; Rigid Vinyl Helix Reinforcement; 35PSI Working Pressure