

CONTINENTAL
CONTINENTAL
3INX100FT SPIRAFLEX BLACK 230
CONTINENTAL CONTINENTAL
Description
3IN SPIRAFLEX BLACK 230 HOSE ; NON-RETURNABLE WATER 100FT L SBR
Water Hose; Spiraflex; 3" Inner Diameter; 100FT Length; Nitrile/PVC Material; Fabric Reinforcement; Black Color; 230PSI Working Pressure
Part #
3INX100FT SPIRAFLEX BLACK 230
BDI #
24576567
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/3INX100FT-SPIRAFLEX-BLACK-230/p/24576567
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.585
EAN
0037256078866
Product Group - BDI
F02192
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.continental.com
Product Detail
Water Hose
Product Specification
Spiraflex; 3" Inner Diameter; 100FT Length; Nitrile/PVC Material; Fabric Reinforcement; Black Color; 230PSI Working Pressure
Long Description
Water Hose; Spiraflex; 3" Inner Diameter; 100FT Length; Nitrile/PVC Material; Fabric Reinforcement; Black Color; 230PSI Working Pressure