Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4651-004039 https://www.bdiexpress.com/medias/INDGATHOSEXX-G5K-4SW-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ5NHxpbWFnZS9qcGVnfGFHSTNMMmhrTnk4eE1UQXdNell3TnprM016a3hPQzlKVGtSSFFWUklUMU5GV0ZoZlJ6VkxYelJUVjE5Q1RFdGZNekF3ZURNd01DNXFjR2N8MTIzNDc2NGIyMmNlNjRjMDg1OTVkM2MwNmFhNjI5NzdiMTExZTcxOGEyYWMzNDZhZWJkODYyZjk1OTkzYTA4Nw
1481319 Hoses 

GATES GATES

4651-004039

Description

G5K16/350BAR/4SW

Hydraulic Hose; 1" Inside Diameter; 1.53" Outside Diameter; Neoprene Inner Material; Neoprene Outer Material; Black; 5000 PSI | 345 Bar Operating Pressure

Part #

4651-004039

BDI #
1481319

Details

16935.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 16,935 / meter BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Neoprene
Outer Material
Neoprene
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
5000 PSI | 345 Bar
Price Unit
FT
Inch - Metric
Inch
Other Features
4 Layer of Alternated Spiraled High Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hydraulic Hose; 1" Inside Diameter; 1.53" Outside Diameter; Neoprene Inner Material; Neoprene Outer Material; Black; 5000 PSI | 345 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.53 Inch | 38.862 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh