Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4G1 https://www.bdiexpress.com/medias/INDGATHOSEXX-G1-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzk5NXxpbWFnZS9qcGVnfGFHUmxMMmcyWmk4eE1UQXdNell3T1RFNE5qTXpOQzlKVGtSSFFWUklUMU5GV0ZoZlJ6RmZRa3hMWHpNd01IZ3pNREF1YW5CbnwyMGJmNmJhZmU4YjUzNjBkOTdkYjViYjM5OTJkYjMwODQ1YTIyYjNjY2Y0YjNlOWYzZDg4ZjA0NTk5MWM3MzU5
20305528 Hoses 

GATES GATES

4G1

Description

GATES 4G1

Hydraulic Hose; 1/4" Inside Diameter; 0.53" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3275 PSI | 226 Bar Operating Pressure

Part #

G-1-04/225BAR

BDI #
20305528

Details

2895.0 HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Ft 2,895 / meter BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.22
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
3275 PSI | 226 Bar
Typical Use
High Temperature Medium Pressure Hydraulic Oil Line
Price Unit
FT
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hydraulic Hose; 1/4" Inside Diameter; 0.53" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 3275 PSI | 226 Bar Operating Pressure
Outside Diameter
0.53 Inch | 13.462 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh