Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4INX300FT SPIRAFLEX 2700 YELLOW https://www.bdiexpress.com/medias/INDCTHHOSEXX-24571549-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg5MTh8aW1hZ2UvanBlZ3xhRGs1TDJoaE1pOHhNREF5T1RVeU1URTNORFUxT0M5SlRrUkRWRWhJVDFORldGaGZNalExTnpFMU5EbGZNekF3ZURNd01DNXFjR2N8M2FiZDQ4MjdjMmVkYTlhZWQ3MjBkMmNmYzg1MjdlMjczMDE0NDE1N2UwMTgyODFmZTYxOTRiMzI3YjJiNTIxNA
24578341 Hoses 

CONTINENTAL CONTINENTAL

4INX300FT SPIRAFLEX 2700 YELLOW

Description

4X300FT SPIRAFLEX 2700 YELLOW WATER HOSE ; POR 53751312373000

Water Hose; Spiraflex; 4" Inner Diameter; 300FT Length; Pliovic/Nitrile PVC Inner Material; Fire-Retardant Pliovic Outer Material; Yellow Color; Heavy Duty; 150PSI Working Pressure

Part #

4INX300FT SPIRAFLEX 2700 YELLOW

BDI #
24578341

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.486
EAN
0037256578069
Product Group - BDI
F02192
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.continental.com
Product Detail
Water Hose
Product Specification
Spiraflex; 4" Inner Diameter; 300FT Length; Pliovic/Nitrile PVC Inner Material; Fire-Retardant Pliovic Outer Material; Yellow Color; Heavy Duty; 150PSI Working Pressure
Long Description
Water Hose; Spiraflex; 4" Inner Diameter; 300FT Length; Pliovic/Nitrile PVC Inner Material; Fire-Retardant Pliovic Outer Material; Yellow Color; Heavy Duty; 150PSI Working Pressure