

GATES
GATES
5/8X100FT FOOD MASTER PVC 40 7/8 OD
GATES GATES
Description
5/8X100 FOOD PVC 40 7/8 OD ; FOOD AND BEVERAGE HOSE
Food and Beverage Hose; 5/8" Inside Diameter; 0.88" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 40 PSI | 3 Bar Operating Pressure
Part #
5/8X100FT FOOD MASTER PVC 40 7/8 OD
BDI #
22285210
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/5-8X100FT-FOOD-MASTER-PVC-40-7-8-OD/p/22285210
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.07
EAN
0770075697350
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-25 To 150 Deg F
Operating Pressure
40 PSI | 3 Bar
Typical Use
Industrial
Price Unit
CARTON
Package Quantity
100FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 100 FEET
Inch - Metric
Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
77441524
Weight / LBS
16
Long Description
Food and Beverage Hose; 5/8" Inside Diameter; 0.88" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 40 PSI | 3 Bar Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
0.88 Inch | 22.352 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh